Shop WERMA

Tower Light Sounder Tier, 115V, Black, 2 3/4 in Dia., 2 13/16 in Height, KombiSIGN 71 Series

  • Mfr # 64580077
  • Zoro # G6033017

product price: 
$
88.59
/ea

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Current Drawn
25mA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
64580077
Zoro #
G6033017
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
2 13/16 in
Diameter
70 mm
Height
2.8281 in
Width
2.75 in

Details

Item
Tower Light Sounder Tier
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
115V
Housing Material
Polycarbonate
Current Drawn
25mA
Color
Black
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements
Sound Modes
Continuous, Pulse
NEMA Rating
NEMA 12
Sound Level
85 dB
Operating Voltage
115V
Operating Current
0.017 A
IP Rating
IP65
Operating Temperature - Minimum
-20 Degrees C
Compatible Series
KombiSIGN 71
Operating Temperature - Maximum
50 Degrees C
Sound Operating Mode
Intermittent, Steady
Sound Style
Buzzer
Housing Color
Black
Sound Volume - Maximum
85 dBA

Description

Tower Light Series KombiSIGN 71, Voltage 115V AC, Sound Level 85 dB, Sound Modes Continuous, Pulse, NEMA Rating NEMA 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 2.8281 in, Housing Material Polycarbonate, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 25mA, Tower Light Sounder Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.