Tower Light Sounder Tier, 24V, Black, 1 9/16 in Dia., 2 11/16 in Height, KombiSIGN 40 Series

  • Mfr # 63581075

  • Zoro # G6028668


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Overall Diameter
1 9/16 in
Housing Material
Polycarbonate
Current Drawn
200mA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63581075
Zoro #
G6028668
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
1 9/16 in
Overall Height
2 11/16 in
Length
1.5781 in
Height
2.6719 in
Diameter
40 mm
Width
1.5781 in

Details

Item
Tower Light Sounder Tier
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Housing Material
Polycarbonate
Current Drawn
200mA
Color
Black
Tower Light Series
KombiSIGN 40
For Use With
KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements
Sound Level
95 dB
Sound Modes
Continuous, Pulse
NEMA Rating
NEMA 12
Operating Voltage
24V
Number of Sound Patterns
8
Sound Operating Mode
Intermittent, Steady
Sound Style
Siren
Operating Current
0.200 A
IP Rating
IP66, IP69K
Housing Color
Black
Operating Temperature - Maximum
60 Degrees C
Sound Volume - Maximum
95 dBA
Volume Selection
Selectable Volume
Compatible Series
KombiSIGN 40
Operating Temperature - Minimum
-30 Degrees C
Sound Volume - Minimum
89 dBA

Description

Tower Light Series KombiSIGN 40, Voltage 24V AC/DC, Sound Level 95 dB, Sound Modes Continuous, Pulse, NEMA Rating NEMA 12, Diameter 40 mm, Color Black, For Use With KombiSIGN 40 Series Tower Lights, Terminal Elements, Light Elements, Length 1.5781 in, Width 1.5781 in, Height 2.6719 in, Housing Material Polycarbonate, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 200mA, Tower Light Sounder Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.