Tower Light Sounder Tier, 24V, Black, 2 3/4 in Dia., 4 5/16 in Height, KombiSIGN 71 Series

  • Mfr # 64584055

  • Zoro # G6043587


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Current Drawn
400mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64584055
Zoro #
G6043587
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
4 5/16 in
Height
4.3281 in
Width
2.75 in
Diameter
70 mm
Length
2.75 in

Details

Item
Tower Light Sounder Tier
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Voltage
24V
Housing Material
Polycarbonate
Current Drawn
400mA
Color
Black
Tower Light Series
KombiSIGN 71
For Use With
KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements
Sound Modes
Continuous, Pulse
NEMA Rating
NEMA 12
Sound Level
88 dB
Operating Voltage
24V
Sound Style
Tone
Operating Temperature - Minimum
-20 Degrees C
Sound Operating Mode
Intermittent, Steady
Operating Temperature - Maximum
50 Degrees C
Compatible Series
KombiSIGN 71
Sound Volume - Maximum
88 dBA
Volume Selection
Selectable Volume
Housing Color
Black
IP Rating
IP65
Operating Current
0.400 A

Description

Tower Light Series KombiSIGN 71, Voltage 24V DC, Sound Level 88 dB, Sound Modes Continuous, Pulse, NEMA Rating NEMA 12, Diameter 70 mm, Color Black, For Use With KombiSIGN 71/72 Series Tower Lights, Terminal Elements, Light Elements, Length 2.75 in, Width 2.75 in, Height 4.3281 in, Housing Material Polycarbonate, Standards CE, cULus Listed, EAC, RoHS, UKCA, WEEE, Current Drawn 400mA, Tower Light Sounder Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.