Shop WERMA
See all product information
Create Account
TowerLightAssembly, 111 mm, Buzzer, PC
- Mfr # 24060004
- Zoro # G424884245
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Sound Volume - Maximum
85 dBA
Light Source
LED
Operating Current
60 mA
IK Rating
IK06
Connection Type
Socket Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24060004
- Zoro #
- G424884245
- UPC #
- -
- Country of Origin
- Germany
- Sound Volume - Maximum
- 85 dBA
- Light Source
- LED
- Operating Current
- 60 mA
- IK Rating
- IK06
- Connection Type
- Socket Connector
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 50 Degrees C
- Housing Color
- Black
- Housing Material
- Polycarbonate
- IP Rating
- IP65, IP69K
- Sound Style
- Buzzer
- Operating Temperature - Minimum
- -20 Degrees C
- Light Operating Mode
- Steady
- Item
- Tower Light Assembly
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Mounting Mechanism
- Bracket
- Includes Mounting Hardware
- Mounting Hardware Included
- Sound Operating Mode
- Intermittent
- Includes Sounder Tier
- Sounder Tier Included
- Includes
- Mounting Gasket
- Number of Light Tiers
- 1
- Light Tier Color
- Green, Red, Yellow
- Control Protocol
- Direct Wire
- NEMA Rating
- NEMA 4X
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 111 mm
Description
Overall Height 111 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.