Shop WERMA
See all product information
Create Account
TowerLightAssembly, 112 mm, Buzzer, PC
- Mfr # 24060012
- Zoro # G624882973
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Overall Height
112 mm
Overall Diameter
55 mm
Housing Color
Black
Includes Mounting Hardware
No Mounting Hardware
IP Rating
IP65, IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24060012
- Zoro #
- G624882973
- UPC #
- -
- Country of Origin
- Germany
- Housing Color
- Black
- Includes Mounting Hardware
- No Mounting Hardware
- IP Rating
- IP65, IP69K
- Light Operating Mode
- Steady
- Lifespan
- 50,000 hr
- Sound Volume - Maximum
- 85 dBA
- Sound Operating Mode
- Intermittent
- Sound Style
- Buzzer
- Connection Type
- Socket Connector
- Operating Temperature - Minimum
- -20 Degrees C
- Housing Material
- Polycarbonate
- Includes Sounder Tier
- Sounder Tier Included
- Light Source
- LED
- IK Rating
- IK06
- Operating Current
- 60 mA
- Item
- Tower Light Assembly
- Operating Temperature - Maximum
- 50 Degrees C
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Light Tier Color
- Green, Red, Yellow
- NEMA Rating
- NEMA 4X
- Number of Light Tiers
- 1
- Control Protocol
- Direct Wire
- Includes
- Mounting Gasket
Dimensions
- Overall Height
- 112 mm
- Overall Diameter
- 55 mm
Description
Overall Height 112 mm, NEMA Rating NEMA 4X, Not Applicable Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.