TowerLightAssembly, 156 mm, Buzzer
- Mfr # 68626035
- Zoro # G424883323
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
IK Rating
IK05
Light Tier Color
Green, Red
Light Source
LED
Sound Volume - Minimum
82 dBA
Connection Type
Spring Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68626035
- Zoro #
- G424883323
- UPC #
- -
- Country of Origin
- Germany
- IK Rating
- IK05
- Light Tier Color
- Green, Red
- Light Source
- LED
- Sound Volume - Minimum
- 82 dBA
- Item
- Tower Light Assembly
- Connection Type
- Spring Terminal
- Light Operating Mode
- Steady
- Housing Color
- Black
- Number of Light Tiers
- 2
- Sound Style
- Buzzer
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- IP Rating
- IP66, IP69K
- Includes Sounder Tier
- Sounder Tier Included
- Sound Volume - Maximum
- 90 dBA
- Operating Current
- 100 mA
- Sound Operating Mode
- Intermittent, Steady
- Lifespan
- 50,000 hr
- Operating Temperature - Maximum
- 50 Degrees C
- Operating Temperature - Minimum
- -30 Degrees C
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- Control Protocol
- Direct Wire
- Includes
- Base/Tube Mount, Gasket
Dimensions
- Overall Diameter
- 57 mm
- Overall Height
- 156 mm
Description
Overall Height 156 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.