Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Tone, Alum/PC/SS
- Mfr # 30010066
- Zoro # G524882912
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
50 Degrees C
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
IP Rating
IP54, IP65
Housing Color
Black
Operating Temperature - Minimum
-30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010066
- Zoro #
- G524882912
- UPC #
- -
- Country of Origin
- Germany
- Operating Temperature - Maximum
- 50 Degrees C
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- IP Rating
- IP54, IP65
- Housing Color
- Black
- Operating Temperature - Minimum
- -30 Degrees C
- Item
- Tower Light Assembly
- Sound Volume - Maximum
- 85 dBA
- Includes Sounder Tier
- Sounder Tier Included
- Lifespan
- 50,000 hr
- Light Operating Mode
- Steady
- Light Source
- LED
- Includes Mounting Hardware
- No Mounting Hardware
- Sound Operating Mode
- Intermittent
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Connection Type
- Socket Connector
- Sound Style
- Tone
- Operating Current
- 135 mA
- Number of Light Tiers
- 2
- Includes
- Mounting Clips (2)
- Control Protocol
- Direct Wire
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 200 mm
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (2), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.