Shop WERMA
See all product information
Create Account
TowerLightAssembly, 23 mm, Tone, Alum/PC/SS
- Mfr # 30010072
- Zoro # G524883193
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Sound Style
Tone
Operating Current
405 mA
Includes Sounder Tier
Sounder Tier Included
Standards
CE Marked, RoHS Compliant, UKCA, WEEE
Sound Volume - Maximum
85 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30010072
- Zoro #
- G524883193
- UPC #
- -
- Country of Origin
- Germany
- Sound Style
- Tone
- Operating Current
- 405 mA
- Includes Sounder Tier
- Sounder Tier Included
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Sound Volume - Maximum
- 85 dBA
- Includes Mounting Hardware
- No Mounting Hardware
- IP Rating
- IP54, IP65
- Light Operating Mode
- Steady
- Sound Operating Mode
- Intermittent
- Housing Color
- Black
- Lifespan
- 50,000 hr
- Connection Type
- Socket Connector
- Light Source
- LED
- Operating Temperature - Minimum
- -30 Degrees C
- Housing Material
- Aluminum, Polycarbonate, Stainless Steel
- Operating Temperature - Maximum
- 50 Degrees C
- Item
- Tower Light Assembly
- Number of Light Tiers
- 3
- Light Tier Color
- Blue, Green, Red, White, Yellow
- Includes
- Mounting Clips (9)
- Control Protocol
- Direct Wire
- Operating Voltage
- 24V DC
Dimensions
- Overall Height
- 23 mm
- Overall Diameter
- 900 mm
Description
Overall Height 23 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material Aluminum, Polycarbonate, Stainless Steel, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Mounting Clips (9), Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.