Shop WERMA
See all product information
Create Account
TowerLightAssembly, 236 mm, ABS/PC/PC/ABS
- Mfr # 68648005
- Zoro # G624882546
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Lifespan
50,000 hr
Connection Type
Spring Terminal
IK Rating
IK05
Light Tier Color
Blue, Green, Red, Yellow
Operating Current
160 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68648005
- Zoro #
- G624882546
- UPC #
- -
- Country of Origin
- Germany
- Lifespan
- 50,000 hr
- Connection Type
- Spring Terminal
- IK Rating
- IK05
- Light Tier Color
- Blue, Green, Red, Yellow
- Operating Current
- 160 mA
- Light Source
- LED
- Standards
- CE Marked, RoHS Compliant, UKCA, WEEE
- Number of Light Tiers
- 4
- Light Operating Mode
- Steady
- Housing Color
- Black
- Housing Material
- ABS, Polycarbonate, Polycarbonate/ABS
- IP Rating
- IP66, IP69K
- Operating Temperature - Minimum
- -40 Degrees C
- Item
- Tower Light Assembly
- Operating Temperature - Maximum
- 50 Degrees C
- Includes
- Base/Tube Mount, Gasket
- Control Protocol
- Direct Wire
Dimensions
- Overall Height
- 236 mm
- Overall Diameter
- 57 mm
Description
Overall Height 236 mm, NEMA Rating Not Applicable, Not Applicable Flashes per Minute, Housing Material ABS, Polycarbonate, Polycarbonate/ABS, Standards CE Marked, RoHS Compliant, UKCA, WEEE, Includes Base/Tube Mount, Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.