Shop WERMA
See all product information
Create Account
TowerLightAssembly, 64 mm, Tone, PC, 18-30V
- Mfr # 24151001
- Zoro # G324882518
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Sound Volume - Maximum
80 dBA
Includes Mounting Hardware
No Mounting Hardware
Lifespan
50,000 hr
Operating Current
35 mA
IK Rating
IK06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24151001
- Zoro #
- G324882518
- UPC #
- -
- Country of Origin
- Germany
- Sound Volume - Maximum
- 80 dBA
- Includes Mounting Hardware
- No Mounting Hardware
- Lifespan
- 50,000 hr
- Item
- Tower Light Assembly
- Operating Current
- 35 mA
- IK Rating
- IK06
- Housing Material
- Polycarbonate
- Light Source
- LED
- Connection Type
- Socket Connector
- Operating Temperature - Maximum
- 50 Degrees C
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Housing Color
- Black
- IP Rating
- IP66, IP69K
- Includes Sounder Tier
- Sounder Tier Included
- Sound Style
- Tone
- Operating Temperature - Minimum
- -20 Degrees C
- Flashes per Minute
- 60, 120, 180
- Light Operating Mode
- Flashing, Rotating
- NEMA Rating
- NEMA 4X
- Control Protocol
- User Operated
- Includes
- Mounting Gasket
- Light Tier Color
- Multi-Color
- Operating Voltage
- 18-30V
Dimensions
- Overall Diameter
- 35 mm
- Overall Height
- 64 mm
Description
Overall Height 64 mm, NEMA Rating NEMA 4X, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.