Shop WERMA
See all product information
Create Account
TowerLightAssembly, 71 mm, Tone, PC, 18-30V
- Mfr # 24051001
- Zoro # G624883154
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Operating Current
55 mA
Housing Material
Polycarbonate
IP Rating
IP65, IP69K
IK Rating
IK06
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24051001
- Zoro #
- G624883154
- UPC #
- -
- Country of Origin
- Germany
- Operating Current
- 55 mA
- Housing Material
- Polycarbonate
- Item
- Tower Light Assembly
- IP Rating
- IP65, IP69K
- IK Rating
- IK06
- Housing Color
- Black
- Sound Style
- Tone
- Operating Temperature - Minimum
- -20 Degrees C
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Includes Sounder Tier
- Sounder Tier Included
- Operating Temperature - Maximum
- 50 Degrees C
- Includes Mounting Hardware
- No Mounting Hardware
- Light Source
- LED
- Sound Volume - Maximum
- 85 dBA
- Connection Type
- Socket Connector
- Lifespan
- 50,000 hr
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- NEMA Rating
- NEMA 4X
- Includes
- Mounting Gasket
- Number of Light Tiers
- 1
- Flashes per Minute
- 60, 120, 180
- Light Operating Mode
- Flashing, Rotating
- Control Protocol
- User Operated
- Operating Voltage
- 18-30V
Dimensions
- Overall Height
- 71 mm
- Overall Diameter
- 55 mm
Description
Overall Height 71 mm, NEMA Rating NEMA 4X, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.