Shop WERMA
See all product information
Create Account
TowerLightAssembly, 79 mm, Tone, PC, 18-30V
- Mfr # 24051003
- Zoro # G624882881
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
Sound Style
Tone
Connection Type
Socket Connector
IK Rating
IK06
Control Protocol
User Operated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24051003
- Zoro #
- G624882881
- UPC #
- -
- Country of Origin
- Germany
- Standards
- CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE
- Sound Style
- Tone
- Connection Type
- Socket Connector
- IK Rating
- IK06
- Item
- Tower Light Assembly
- Control Protocol
- User Operated
- Sound Volume - Maximum
- 85 dBA
- Light Source
- LED
- Operating Current
- 55 mA
- IP Rating
- IP65, IP69K
- Housing Material
- Polycarbonate
- Lifespan
- 50,000 hr
- Housing Color
- Black
- Operating Temperature - Minimum
- -20 Degrees C
- Operating Temperature - Maximum
- 50 Degrees C
- Includes Sounder Tier
- Sounder Tier Included
- Number of Light Tiers
- 1
- Flashes per Minute
- 60, 120, 180
- NEMA Rating
- NEMA 4X
- Light Operating Mode
- Flashing, Rotating
- Light Tier Color
- Blue, Green, Red, Turquoise, Purple, White, Yellow
- Includes
- Mounting Gasket
- Operating Voltage
- 18-30V
Dimensions
- Overall Diameter
- 55 mm
- Overall Height
- 79 mm
Description
Overall Height 79 mm, NEMA Rating NEMA 4X, 60, 120, 180 Flashes per Minute, Housing Material Polycarbonate, Standards CE Marked, cULus Listed, RoHS Compliant, UKCA, UL Type 4X, WEEE, Includes Mounting Gasket, Tower Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.