Zoro Homepage

Warning Light, Red, Xenon, 115V AC, 60 FPM, 2 9/32 in Dia., Panel/Conduit

  • Mfr # 20810067

  • Zoro # G6044759


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Type
Xenon
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polyamide-Glass Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20810067
Zoro #
G6044759
UPC #
-
Country of Origin
Germany

Dimensions

Height
2 23/32 in
Overall Diameter
2 9/32 in
Depth
1 11/32 in
Diameter
2 9/32 in
Width
2 9/32 in
Overall Depth
4 1/16 in
Footprint Diameter
2 1/4 in

Details

Item
Warning Light
Color
Red
Lamp Type
Xenon
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polyamide-Glass Fiber
Flashes per Minute
60
Housing Material
Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Flash Lamp with 22 mm Mounting Diameter for the Control and Signaling Unit Range, Luminous Xenon Flash
Voltage
115V AC
Mounting
Panel/Conduit
Current Drawn
0.025A AC
Lens Design
Dome
Bulb Included
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Operating Temp.
-4 Degrees to 122 Degrees F
Rating
IP65
Product Type
Strobe Light
NEMA Rating
NEMA 12
Connection Type
Flat Plug
Footprint Shape
Circle
Light Operating Mode
Flashing
Lifespan
50,000 hr
IP Rating
IP65
Lamp Color
Red
Housing Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.025 A
Lens Color
Red
Control Protocol
Direct Wire
Mounting Style
Flush Mount
Operating Temperature - Maximum
50 Degrees C
Requires Base
Base Not Required
Light Source
Xenon
Operating Temperature - Minimum
-20 Degrees C
For Location
Indoor, Outdoor
Lens Shape
Dome
Operating Voltage
115V AC

Description

Warning Light, Color Red, Lamp Type Xenon, Flashes per Minute 60, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polyamide-Glass Fiber, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.025A AC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 115V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.