Zoro Homepage

Warning Light, Yellow, LED, 24V DC, 60 FPM, 3 7/8 in Dia., Surface

  • Mfr # 82930055

  • Zoro # G6276888


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82930055
Zoro #
G6276888
UPC #
-
Country of Origin
Germany

Dimensions

Height
5 25/64 in
Overall Diameter
3 7/8 in
Depth
3 55/64 in
Width
3 55/64 in
Diameter
3 55/64 in
Overall Depth
5 3/8 in
Footprint Diameter
3 7/8 in

Details

Item
Warning Light
Color
Yellow
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
ABS, Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Interchangeable Light Effects
Voltage
24V DC
Operating Temp.
-4 Degrees to 122 Degrees F
Mounting
Surface
Bulb Included
No
Rating
IP65
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lens Design
Dome
Current Drawn
0.15A DC
NEMA Rating
NEMA 12
Connection Type
Screw Terminal
Product Type
Warning Light
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Footprint Shape
Circle
IP Rating
IP65
Lens Color
Yellow
Control Protocol
Direct Wire
Housing Color
Black
Requires Base
Base Required
Lamp Color
Yellow
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-20 Degrees C
Lens Shape
Dome
Operating Current
0.150 A
Light Operating Mode
Flashing, Steady
Mounting Style
Surface Mount
Lifespan
50,000 hr
Operating Voltage
24V DC

Description

Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 60, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Polycarbonate, Mounting Surface, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.15A DC, Width 3 55/64 in, Depth 3 55/64 in, Height 5 25/64 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.