Zoro Homepage

Warning Light, Yellow, Xenon, 24V DC, 60 FPM, 2 9/32 in Dia., Panel/Conduit

  • Mfr # 20830055

  • Zoro # G6043803


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Lamp Type
Xenon
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polyamide-Glass Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20830055
Zoro #
G6043803
UPC #
-
Country of Origin
Germany

Dimensions

Height
2 23/32 in
Overall Diameter
2 9/32 in
Depth
1 11/32 in
Width
2 9/32 in
Diameter
2 9/32 in
Overall Depth
4 1/16 in
Footprint Diameter
2 1/4 in

Details

Item
Warning Light
Color
Yellow
Lamp Type
Xenon
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polyamide-Glass Fiber
Flashes per Minute
60
Housing Material
Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Flash Lamp with 22 mm Mounting Diameter for the Control and Signaling Unit Range, Luminous Xenon Flash
Voltage
24V DC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Mounting
Panel/Conduit
Operating Temp.
-4 Degrees to 122 Degrees F
Current Drawn
0.1A AC/DC
Rating
IP65
Bulb Included
No
Lens Design
Dome
Product Type
Strobe Light
NEMA Rating
NEMA 12
Connection Type
Flat Plug
Lamp Color
Yellow
Control Protocol
Direct Wire
Housing Color
Black
Light Source
Xenon
For Location
Indoor, Outdoor
Operating Current
0.100 A
Mounting Style
Flush Mount
Operating Temperature - Minimum
-20 Degrees C
Lifespan
50,000 hr
IP Rating
IP65
Lens Shape
Dome
Requires Base
Base Not Required
Lens Color
Yellow
Includes Mounting Hardware
Mounting Hardware Included
Footprint Shape
Circle
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Flashing
Operating Voltage
24V DC

Description

Warning Light, Color Yellow, Lamp Type Xenon, Flashes per Minute 60, Lamp Life 50,000 hr, Lens Design Dome, Lens Material Polyamide-Glass Fiber, Housing Material Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.1A AC/DC, Width 2 9/32 in, Depth 1 11/32 in, Height 2 23/32 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.