Shop WERNER
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10 ft Aluminum Platform Stepladder, 300 lb Capacity
Mfr # P378
Zoro # G2162329
product price:Â
$
412.99
/ea
Key Features
Ladder Material
Aluminum
Overall Height
8 ft
Reach Height - Maximum
14.2 ft
Standing Height - Maximum
7.6 ft
Load Capacity - Maximum
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P378
- Zoro #
- G2162329
- UPC #
- 051751010688
- Country of Origin
- Mexico
- Item
- Platform Stepladder
- Ladder Material
- Aluminum
- Load Capacity - Maximum
- 300 lb
- Base Spread
- 67 in
- Weight
- 32 lb
- Tread Type
- Ribbed
- Series
- P370
- Number of Steps
- 8
- ANSI Duty Rating
- Type IA
- Step Spacing
- 12 in
- Includes
- A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps
- Standards
- ANSI A14.2-2007, OSHA Compliant
- Color
- Silver
- Shoe Material
- Rubber
- Shoe Type
- Slip-Resistant
- Ladder Type
- Platform Stepladder
Description
Platform Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 8, Base Spread 67 in, Bottom Width 31 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series P370, Includes A Safety Guard Rail, Large Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in