Shop All Stepladders
Werner
16 ft. Fiberglass Twin Stepladder
Mfr # T7416
Zoro # G0588506
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$883.00
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 15
- ANSI Type IA
- Bottom Width 41 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # T7416
- Zoro # G0588506
- UPC # 051751022179
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 16 ft |
Bottom Width | 41 7/8 in |
Step Depth | 3 in |
Details
Item | Twin Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Twin Stepladder |
Number of Steps | 15 |
ANSI Type | IA |
Base Spread | 120 1/4 in |
Net Weight | 102 lbs. |
Step Tread | Ribbed |
Series | T7400 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 16 ft, Load Capacity 300 lb, Number of Steps 15, Base Spread 120 1/4 in, Bottom Width 41 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series T7400, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- PEERLESS CHAIN 2/0 TWIST MACHINE ZINC 65'/RL, 6022050 (6022050)
- TROEMNER Bench Bracket, 4 To 14 In. Dia. (974038)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray (G16-GRX-PGA-4UNN)
- WERNER 14 ft. Fiberglass Twin Stepladder (T7414)
- WERNER 5 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7405)
- WERNER 4 ft. Fiberglass Twin Stepladder (T7404)
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W (6204)
- WERNER 6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7404-4C)
- WERNER 6 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6204)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder, 300 lb Capacity (10109)
- Werner Ladders