Step Stand, 3 Steps, 300 lb Load Capacity, 24 in Overall Height, Aluminum, Silver/Blue

  • Mfr # T372
  • Zoro # G3287146
product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IA
Base Depth
23 in
Bottom Width
21 in
Color
Silver/Blue
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T372
Zoro #
G3287146
UPC #
051751030389
Country of Origin
Mexico
Item
Step Stand
ANSI Type
IA
Color
Silver/Blue
Load Capacity
300 lb
Material
Aluminum
Number of Steps
3
Step Stool Product Group
Step Stand
Net Weight
8.2 lb
Series
T372
Standards
ANSI A14.2-2007, OSHA Compliant
Base Spread
23.4 in
Load Capacity - Maximum
300 lb
Includes Handrails
Handrails Not Included
Conductivity
Non-Conductive
Weight
9 lb
Feet Type
Slip-Resistant
Tread Type
Antislip
Stacking
Not Stackable
Shape
Rectangle
Nesting
Not Nestable
Folding
Foldable
Feet Material
Rubber
ANSI Duty Rating
Type IA
Product Type
Step Stool
Locking Mechanism
No Locking Mechanism
Assembly
Assembled
Shell Material
Aluminum
Wire Color
Black, Silver
Traction Material
Aluminum

Dimensions

Base Depth
23 in
Bottom Width
21 in
Overall Height
24 in
Top Step Depth
8.3 in
Top Step Height
24 in
Closed Height
2 ft
Platform Depth
8 in
Closed Depth
7.5 in
Step Width
3 in
Ladder Height
2 ft
Step Depth
7 in
Overall Depth
7 in
Standing Height - Maximum
1.9 ft
Base Width
21.2 in
Reach Height - Maximum
8.5 ft

Description

Step Stool Product Group Step Stand, Number of Steps 3, Overall Height 2 ft, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 24 in, Top Step Depth 8.3 in, Bottom Width 21 in, Base Depth 23 in, Color Black, Silver, Series T372, Closed Depth 7.5 in, Closed Height 24 in, Standards ANSI A14.2-2007, OSHA Compliant, Net Weight 8.2 lb, Step Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.