This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6006
- Zoro #
- G7528351
- UPC #
- 051751029000
- Country of Origin
- Mexico
- Item
- Twin Stepladder
- Ladder Material
- Fiberglass
- Load Capacity - Maximum
- 250 lb
- Base Spread
- 50 1/8 in
- Weight
- 25 lb
- Tread Type
- Ribbed
- Series
- T6000
- Number of Steps
- 5
- ANSI Duty Rating
- Type I
- Step Spacing
- 12 in
- Step Tread
- Ribbed
- Load Capacity
- 250 lb
- ANSI Type
- I
- Rung/Step Spacing
- 12 in
- Net Weight
- 23.4 lbs.
- Ladder Tread
- Ribbed
- Stepladder Item
- Twin Stepladder
- Color
- Blue, Yellow
- Standards
- ANSI A14.5-2007, OSHA Compliant
- Material
- Fiberglass
- Ladder Type
- Twin Stepladder
- Conductivity
- Non-Conductive
- Wire Color
- Blue, Yellow
Dimensions
- Overall Height
- 6 ft
- Reach Height - Maximum
- 10.4 ft
- Standing Height - Maximum
- 3.8 ft
- Base Width
- 22 in
- Step Width
- 3 in
- Step Depth
- 3 in
- Ladder Height
- 6 ft
- Bottom Width
- 22 in
Description
Twin Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 6 ft, Load Capacity 250 lb, Number of Steps 5, Base Spread 50.1 in, Bottom Width 22 in, Step Depth 3 in, Step Tread Ribbed, Series T6000, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.