
A5100 Harness, 2XL, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring
Mfr # H934105
Zoro # G501981638
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H934105
Zoro #
G501981638
UPC #
051751132564
Country of Origin
Mexico
Details
Item
Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
A5100
Includes Padding
Yes
With Belt
Yes
Harness Color
Black/Yellow
Padding Location
Back, Shoulder, Waist
Harness D-Ring Material
PVC Coated Steel
Features
The Werner A510022 10K Mega-Swivel with Straight Loop Insert Bolt Attaches to the Werner A510021 Straight Loop Insert that was Cast-In Place During Construction of the Surface
Specialty Working Conditions
Arc Flash
RFID Equipped
No
Torso Adjustment
Mating
Safety Features
Belt, Trauma Strap
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
ISO/IEC 17025:2017
Description
Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.