Zoro Homepage

Anchor, 17 in L

  • Mfr # A810000

  • Zoro # G103674280


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Series
A8100
Weight Capacity
425 lb
Width
2 1/2 in
Tensile Strength
10,000 lb
Anchor Installation
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A810000
Zoro #
G103674280
UPC #
051751127270
Country of Origin
United States

Dimensions

Width
2 1/2 in
Maximum Hole Depth
4 1/2 in
Overall Length
17 in

Details

Item
Anchor
Series
A8100
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Installation
Reusable
Anchor Material
Stainless Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Attachment Point
Loop

Description

Anchor, Maximum Hole Depth 4 1/2 in, Weight Capacity 425 lb, Anchor Material Stainless Steel, Anchor Installation Reusable, Tensile Strength 10,000 lb, Attachment Point Loop, Overall Length 17 in, Width 2 1/2 in, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Series A8100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.