Zoro Homepage

Arc Flash Lanyard SoftCoil Arc Flash Lanyard, 6 ft Length, Web Loop, Kevlar, 310 lb Weight Capacity

  • Mfr # C813200

  • Zoro # G802016688


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13, ASTM F887
Harness End Connection
Web Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C813200
Zoro #
G802016688
UPC #
051751132472
Country of Origin
Mexico

Dimensions

Length
6 ft
Adjustable Length
No

Details

Item
SoftCoil Arc Flash Lanyard
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13, ASTM F887
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar
Series
Arc Flash Lanyard
Features
Double Locking Rebar Hook with 3,600 lb Gate Strength, Includes Soft Loop Connection to Harness, Kevlar Webbing Design
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.13-2013
Lanyard Material
Kevlar
Anchorage End Connection Type
Rebar Hook
Specialty Working Conditions
Arc-Flash Rated

Description

SoftCoil Arc Flash Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Web Loop, Harness End Connection Material Kevlar, Lanyard Material Kevlar, Weight Capacity 310 lb, Color Black, Specialty Working Conditions Arc-Flash Rated, Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887-16, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.