
Arc Flash Lanyard SoftCoil Arc Flash Lanyard (Snaphooks), 6 ft Length, Snap Hook, Steel
Mfr # C811100
Zoro # G202016783
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C811100
Zoro #
G202016783
UPC #
051751132410
Country of Origin
Mexico
Dimensions
Length
6 ft
Adjustable Length
No
Details
Item
SoftCoil Arc Flash Lanyard (Snaphooks)
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Series
Arc Flash Lanyard
Features
Double Locking Snap Hooks with 3,600 lb Gate Strength, Kevlar Webbing Design
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Lanyard Material
Kevlar
ANSI Standards Met
ANSI Z359.13-2013
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Specialty Working Conditions
Arc-Flash Rated
Description
SoftCoil Arc Flash Lanyard (Snaphooks), Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Kevlar, Weight Capacity 310 lb, Color Black, Specialty Working Conditions Arc-Flash Rated, Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887-16, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.