
Arc Flash Lanyard SoftCoil Arc Flash Twinleg Lanyard, 6 ft Length, Web Loop, Kevlar
Mfr # C913200
Zoro # G202016714
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13, ASTM F887
Harness End Connection
Web Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C913200
Zoro #
G202016714
UPC #
051751132489
Country of Origin
Mexico
Dimensions
Length
6 ft
Adjustable Length
No
Details
Item
SoftCoil Arc Flash Twinleg Lanyard
Weight Capacity
310 lb
Color
Black
Standards
ANSI Z359.13, ASTM F887
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar
Series
Arc Flash Lanyard
Features
Double Locking Rebar Hook with 3,600 lb Gate Strength, Includes Soft Loop Connection to Harness, Kevlar Webbing Design
Anchorage End Connection Material
Steel
ANSI Standards Met
ANSI Z359.13-2013
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Lanyard Material
Kevlar
Anchorage End Connection Type
Rebar Hook
Specialty Working Conditions
Arc-Flash Rated
Description
SoftCoil Arc Flash Twinleg Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Web Loop, Harness End Connection Material Kevlar, Lanyard Material Kevlar, Weight Capacity 310 lb, Color Black, Specialty Working Conditions Arc-Flash Rated, Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887-16, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.