
Arc-Flash Lanyards Arc Flash Twinleg Lanyard, 6 ft Length, Snap Hook, Steel, 310 lb Weight Capacity
Mfr # C911800
Zoro # G415677238
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Weight Capacity
310 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C911800
Zoro #
G415677238
UPC #
051751146363
Country of Origin
Mexico
Dimensions
Length
6 ft
Adjustable Length
No
Minimum Length
6 ft
Rebar Hook Gate Opening Size
4 in
Details
Item
Arc Flash Twinleg Lanyard
Weight Capacity
310 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Series
Arc-Flash Lanyards
Hardware Material
Aluminum
Anchorage End Connection Material
Aluminum
Lanyard Type
Rebar Positioning
Specialty Working Conditions
Arc-Flash Rated
RFID Equipped
No
ANSI Standards Met
ANSI z359.13
OSHA Standards Met
OSHA 1910, OSHA 1926
Features
Double Locking Hooks with a 3,600-Pound Gate Strength, Non-Elastic Shock Pack Energy Absorbing
Anchorage End Connection Type
Rebar Hook
Lanyard Material
Kevlar
Other Standards
ANSI z359.13-2013, ASTM F887, OSHA 29 CFR 1910.140 & 1926.502
Description
Arc Flash Twinleg Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.