Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bantam Self-Retracting Lifeline, Quick-Connect, Steel, 2 Leg(s), 400 lb Weight Capacity

  • Mfr # R433006LE-R

  • Zoro # G103674396


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Series
Bantam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R433006LE-R
Zoro #
G103674396
UPC #
051751141085
Country of Origin
Taiwan, Province of China

Dimensions

Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in
Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
Bantam
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Thermoplastic
Lifeline Material
HMPE, Kevlar
Anchorage End Connection Material
Aluminum
ANSI SRL Class (2021)
Class 2
OSHA Standards Met
OSHA 1910.140
Other Standards
ISO/IEC 17025:2017
Rescue Mode
Lower
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL-LE
Weight Capacity - Leading Edge Application
310 lb
Anchorage End Connection Type
Rebar Hook
ANSI Standards Met
ANSI Z359.14-2021
RFID Equipped
No
Sealed
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material HMPE, Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 400 lb, Series Bantam, Rebar Hook Gate Opening Size 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.