Shop WERNER
See all product information
Create Account
Beam Trolley Anchor, 16 in Length, 425 lb Weigth Capacity, Aluminum Anchor, Swivel D-Bolt
- Mfr # A450000
- Zoro # G901981634
product price:Â
$
684.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI Z359.18-2017
Length
16 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A450000
- Zoro #
- G901981634
- UPC #
- 051751119688
- Country of Origin
- Taiwan, Province of China
- Item
- Beam Trolley Anchor
- Standards
- ANSI Z359.18-2017
- Weight Capacity
- 425 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Aluminum
- Attachment Point
- Swivel D-Bolt
- Workers per System
- 1
- ANSI Standards Met
- ANSI Z359.18-2017
- Other Standards
- ISO/IEC 17025:2017
- Series
- A5500
- Anchor Installation
- Permanent
- OSHA Standards Met
- OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
- Anchorage End Connection
- Clamp
- Beam Clamp Style
- Sliding
- Mounting Orientation
- Horizontal
Dimensions
- Length
- 16 in
- Width
- 7 1/2 in
- Depth
- 6 in
- For Maximum Flange Thickness
- 7/8 in
- For Maximum Flange Width
- 10 in
- For Minimum Flange Width
- 3 in
Description
Beam Trolley Anchor, Length 16 in, Workers per System 1, Depth 6 in, Attachment Point Swivel D-Bolt, Anchor Material Aluminum, Anchor Installation Permanent, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.18-2017, Other Standards ISO/IEC 17025:2017, For Maximum Flange Width 10 in, For Minimum Flange Width 3 in, Weight Capacity 425 lb, For Maximum Flange Thickness 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.