
Blue Armor Full Body Harness, M/L, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring
Mfr # H112002
Zoro # G1221145
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H112002
Zoro #
G1221145
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
Blue Armor
Includes Padding
Yes
Harness D-Ring Material
Steel
Harness Color
Black/Blue/Yellow
Padding Location
Back, Shoulder
Torso Adjustment
Mating
RFID Equipped
No
Safety Features
Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue/Yellow, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.