
Body Belt, 2 D-Rings, Hips Location, Steel, Includes Padding: Yes , 2XL
Mfr # M210005
Zoro # G1223586
product price: $50.30
/eaKey Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M210005
Zoro #
G1223586
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2XL
Maximum Waist Size
58 in
Minimum Waist Size
48 in
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size 2XL, Webbing Material Polyester, Maximum Waist Size 58 in, Hardware Material Steel, Minimum Waist Size 48 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.