Zoro Homepage

Body Belt, 2 D-Rings, Hips Location, Steel, Includes Padding: Yes , M/L

  • Mfr # M210003

  • Zoro # G1223470


product price: $52.99
/ea

Key Features

Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M210003
Zoro #
G1223470
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M/L
Maximum Waist Size
51 in
Minimum Waist Size
41 in

Details

Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Includes Padding
Yes
Buckle Type
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size M/L, Webbing Material Polyester, Maximum Waist Size 51 in, Hardware Material Steel, Minimum Waist Size 41 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.