Cable Grab
- Mfr # L213500
- Zoro # G922965590
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
OSHA Standards Met
OSHA 1910.29, OSHA 29 CFR 1926.1053
Tensile Strength
3,600 lb
Color
Blue
Rope Lifeline Component
Cable Grab
ANSI Standards Met
ANSI Z359.16.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L213500
- Zoro #
- G922965590
- UPC #
- 051751146301
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Rope Size
- 3/8 in
Details
- Item
- Cable Grab
- OSHA Standards Met
- OSHA 1910.29, OSHA 29 CFR 1926.1053
- Tensile Strength
- 3,600 lb
- Color
- Blue
- Rope Lifeline Component
- Cable Grab
- ANSI Standards Met
- ANSI Z359.16.
- Includes
- Harness Connector
- Rope Grab Type
- Trailing
- For Rope Material
- Stainless Steel, Steel
- Weight Capacity
- 310 lb
- Attachment Point
- Double-Action Twist-Lock Carabiner
- Minimum Weight Capacity
- 130 lb
- Rope Grab Material
- Aluminum, Polyester, Stainless Steel
- For Use With
- Tower Lifeline
- Wire Color
- Blue
- Compatible Product Type
- Tower Lifeline
Description
Cable Grab, Tensile Strength 3,600 lb, Weight Capacity 310 lb, Rope Lifeline Component Cable Grab, For Use With Tower Lifeline, Rope Grab Type Trailing, Color Blue, Includes Harness Connector, Includes Lanyard No, Rope Grab Material Aluminum, Polyester, Stainless Steel, Shock-Absorbing Lanyard Not Applicable, For Rope Material Stainless Steel, Steel, For Rope Size 3/8 in, Attachment Point Double-Action Twist-Lock Carabiner, ANSI Standards Met ANSI Z359.16.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.