Max Patrol Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 400 lb Weight Capacity
- Mfr # R410030
- Zoro # G600419919
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
400 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Max Patrol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R410030
- Zoro #
- G600419919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 400 lb
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Max Patrol
- Anchoring Location
- Overhead Only
- Lifeline Material
- Steel
- RFID Equipped
- No
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Steel
- Anchorage End Connection Type
- Carabiner
- Sealed
- No
- ANSI SRL Type
- SRL
Dimensions
- Lifeline Length
- 30 ft
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb, Series Max Patrol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.