Zoro Homepage

Concrete Hybrid Anchor, 5.5 in L

  • Mfr # A510002

  • Zoro # G402016514


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
5 1/2 in
Width
3 in
Anchor Material
Steel
Anchor Installation
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A510002
Zoro #
G402016514
UPC #
051751119671
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Width
3 in
Maximum Hole Depth
5 in
For Hole Diameter
1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Anchor Material
Steel
Anchor Installation
Reusable
Attachment Point
Swivel D-Ring
Concrete Strength
3,000 psi
Tensile Strength
10,000 lb
ANSI Standards Met
ANSI Z359.18-2017
Series
A5100
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Number of Mounting Holes
1
Weight Capacity
425 lb
Number of Bolts Included
1
Material
Steel

Description

Concrete Hybrid Anchor, Maximum Hole Depth 5 in, Number of Bolts Included 1, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 10,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 1/2 in, Width 3 in, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Concrete Strength 3,000 psi, For Hole Diameter 1 in, Number of Mounting Holes 1, Series A5100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.