
Concrete Sleeve Bolt, 5.5 in L
Mfr # A510011
Zoro # G403528238
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Anchor Material
Steel
Overall Length
5 1/2 in
Width
3 in
For Hole Diameter
1/2 in
Anchor Installation
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A510011
Zoro #
G403528238
UPC #
051751127157
Country of Origin
United States
Dimensions
Overall Length
5 1/2 in
Width
3 in
For Hole Diameter
1/2 in
For Wall Thickness
7 in
Maximum Hole Depth
4 1/2 in
Details
Item
Concrete Sleeve Bolt
Anchor Material
Steel
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Concrete Strength
3,000 psi
Attachment Point
Swivel D-Ring
ANSI Standards Met
ANSI Z359.18-2017
Series
A5100
Tensile Strength
5,000 lb
Weight Capacity
425 lb
Description
Concrete Sleeve Bolt, Maximum Hole Depth 4 1/2 in, Weight Capacity 425 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Swivel D-Ring, Overall Length 5 1/2 in, Width 3 in, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Concrete Strength 3,000 psi, For Hole Diameter 1/2 in, For Wall Thickness 7 in, Series A5100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.