Zoro Homepage

Cross Arm Anchor, 6 ft. Length, 425 lb Weigth Capacity, Polyester Anchor, D-Ring

  • Mfr # A111006

  • Zoro # G1222396


product price: $31.59
/ea

Key Features

Weight Capacity
425 lb
Anchor Material
Polyester
Attachment Point
D-Ring
D-Ring Material
Steel
ANSI Standards Met
ANSI Z359.18-2017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111006
Zoro #
G1222396
UPC #
051751103441
Country of Origin
Mexico

Dimensions

Length
6 ft.
Overall Length
72 in
Webbing Width
3 in

Details

Item
Cross Arm Anchor
Weight Capacity
425 lb
Anchor Material
Polyester
Attachment Point
D-Ring
D-Ring Material
Steel
ANSI Standards Met
ANSI Z359.18-2017
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Wear Pad
Yes
Pass-Through End
O-Ring
Material
Polyester

Description

Cross Arm Anchor, D-Ring Material Steel, Overall Length 72 in, Pass-Through End O-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 3 in, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.