
Cross Arm Strap (Web, O-Ring, D-ring), 425 lb Weigth Capacity, Polyester Anchor, D-Ring
Mfr # A111010
Zoro # G702016641
product price: $43.99
/eaKey Features
Weight Capacity
425 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Width
3 7/8 in
D-Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111010
Zoro #
G702016641
UPC #
051751126051
Country of Origin
Mexico
Dimensions
Width
3 7/8 in
Overall Length
120 in
Webbing Width
3 in
Details
Item
Cross Arm Strap (Web,O-Ring,D-ring)
Weight Capacity
425 lb
Anchor Material
Polyester
Attachment Point
D-Ring
D-Ring Material
Steel
Series
A1110
Anchorage End Connection
D-Ring, O-Ring
Anchor Installation
Reusable
Pass-Through End
O-Ring
Other Standards
ISO/IEC 17025:2017
ANSI Standards Met
ANSI Z359.18-2017
Wear Pad
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Description
Cross Arm Strap (Web,O-Ring,D-ring), D-Ring Material Steel, Overall Length 120 in, Pass-Through End O-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 3 in, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18-2017, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Other Standards ISO/IEC 17025:2017, Anchorage End Connection D-Ring, O-Ring, Mounting Type Pass-Through, Width 3 7/8 in, Series A1110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.