
D-Bolt Anchor, 5 1/2 in Length, 425 lb Weigth Capacity, Steel Anchor, 10,000 lb Tensile Strength
Mfr # A320003
Zoro # G1223069
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Length
5 1/2 in
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A320003
Zoro #
G1223069
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 1/2 in
Depth
1 in
Width
3 in
Mounting Hole Diameter
5/8 in
Details
Item
D-Bolt Anchor
Weight Capacity
425 lb
Tensile Strength
10,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Material
Steel
Series
A3200
Anchorage End Connection
Bolt-On
D-Ring Material
Steel
Anchor Installation
Reusable
ANSI Standards Met
ANSI Z359.18-2017
Other Standards
ISO/IEC 17025:2017
Includes Mounting Hardware
Yes
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Mounting Orientation
Horizontal, Vertical
Description
D-Bolt Anchor, Length 5 1/2 in, Workers per System 1, Depth 1 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Bolt-On, ANSI Standards Met ANSI Z359.18-2017, Other Standards ISO/IEC 17025:2017, Weight Capacity 425 lb, OSHA Standards Met OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, D-Ring Material Steel, Includes Mounting Hardware Yes, Mounting Hole Diameter 5/8 in, Mounting Type Bolt-On
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.