
D-ring Plate Anchor, 4 1/8 in Length, 425 lb Weigth Capacity, Stainless Steel Anchor
Mfr # A330000
Zoro # G102016531
product price:Â $39.89
/eaKey Features
Length
4 1/8 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A330000
Zoro #
G102016531
UPC #
051751140590
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 1/8 in
Depth
3/4 in
Width
3 1/4 in
Mounting Hole Diameter
5/8 in
Details
Item
D-ring Plate Anchor
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Swivel D-Bolt
Workers per System
1
D-Ring Material
Steel
Anchor Installation
Reusable
ANSI Standards Met
ANSI Z359.18-2017
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Includes Mounting Hardware
No
Series
A3200
Anchorage End Connection
Bolt-On
Mounting Orientation
Horizontal, Vertical
Description
D-ring Plate Anchor, Length 4 1/8 in, Workers per System 1, Depth 3/4 in, Attachment Point Swivel D-Bolt, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Bolt-On, ANSI Standards Met ANSI Z359.18-2017, Weight Capacity 425 lb, OSHA Standards Met OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502, D-Ring Material Steel, Includes Mounting Hardware No, Mounting Hole Diameter 5/8 in, Mounting Type Bolt-On, Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.