Zoro Homepage

Decoil Adjustable Twinleg Laynard D 6ft

  • Mfr # C411102

  • Zoro # G1222457


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Number of Legs
2
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C411102
Zoro #
G1222457
UPC #
051751104325
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Energy Absorbing Lanyard
Number of Legs
2
Anchorage End Connection
Snap Hook

Description

Fall Arrest Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.