Zoro Homepage

Fall Protection Kit, Size: Universal

  • Mfr # K121013

  • Zoro # G1221011


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
BaseWear Standard Harness with single Back D-ring and Pass Through Legs, 6ft DeCoil Lanyard with Snap Hooks, toolbag
Weight Capacity
310 lb
Anchorage Type
No Anchor
Connecting Device
6 ft Shock Absorbing Lanyard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K121013
Zoro #
G1221011
UPC #
-
Country of Origin
Mexico

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
BaseWear Standard Harness with single Back D-ring and Pass Through Legs, 6ft DeCoil Lanyard with Snap Hooks, toolbag
Weight Capacity
310 lb
Anchorage Type
No Anchor
Connecting Device
6 ft Shock Absorbing Lanyard
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness
General Industry with Tongue Buckle Legs
ANSI Standards Met
ANSI Z359.11-2021, ANSI Z359.13-2013

Description

Harness, Kit Components 6 ft Shock Absorbing Lanyard, Harness, Small Duffel Bag, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Tongue Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.11-2021, ANSI Z359.13-2013, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.