
Fixed I-Beam Anchor, 27 in Length, 425 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # A460000
Zoro # G400419867
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Length
27 in
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A460000
Zoro #
G400419867
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Width
3 5/8 in
Depth
3 5/8 in
For Maximum Flange Thickness
1 1/4 in
For Maximum Flange Width
14 in
For Minimum Flange Width
4 in
Details
Item
Fixed I-Beam Anchor
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
Series
A5500
Anchor Installation
Reusable
Beam Clamp Style
Fixed
ANSI Standards Met
ANSI Z359.18-2017
Other Standards
ISO/IEC 17025:2017
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Adjustment Style
Dials
Anchorage End Connection
Clamp
Mounting Orientation
Horizontal, Vertical
Description
Fixed I-Beam Anchor, Length 27 in, Workers per System 1, Depth 3 5/8 in, Attachment Point Swivel D-Ring, Anchor Material Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.18-2017, Other Standards ISO/IEC 17025:2017, For Maximum Flange Width 14 in, For Minimum Flange Width 4 in, Weight Capacity 425 lb, For Maximum Flange Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.