
H3120 Climbing Harness, M/L, 425 lb, Mating Chest/ Mating Leg Straps, Back, Chest D-Ring
Mfr # H321002
Zoro # G915677387
product price: $71.00
/eaKey Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H321002
Zoro #
G915677387
UPC #
051751105971
Country of Origin
Mexico
Details
Item
Climbing Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H3120
Includes Padding
No
Harness D-Ring Material
Steel
Padding Location
No Padding
Harness Color
Blue/Yellow
RFID Equipped
No
Features
5-Point Adjustments for Optimal Fit, Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
Torso Adjustment
Cam
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Industry
General Industry
Safety Features
Trauma Strap
Description
Climbing Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.