Zoro Homepage

H3120 Climbing Harness, S, 425 lb, Mating Chest/ Mating Leg Straps, Back, Chest D-Ring

  • Mfr # H321001

  • Zoro # G815677449


product price: $71.00
/ea

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H321001
Zoro #
G815677449
UPC #
051751105964
Country of Origin
Mexico

Details

Item
Climbing Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H3120
Includes Padding
No
Harness Color
Blue/Yellow
Padding Location
No Padding
RFID Equipped
No
Harness D-Ring Material
Steel
Torso Adjustment
Cam
Features
5-Point Adjustments for Optimal Fit, Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
ANSI Standards Met
ANSI Z359.11
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Industry
General Industry
Safety Features
Trauma Strap

Description

Climbing Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.