
H3120 Climbing Harness, XL, 425 lb, Mating Chest/ Mating Leg Straps, Back, Chest D-Ring
Mfr # H321004
Zoro # G815677364
product price: $71.00
/eaKey Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H321004
Zoro #
G815677364
UPC #
051751105988
Country of Origin
Mexico
Details
Item
Climbing Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H3120
Includes Padding
No
RFID Equipped
No
Harness D-Ring Material
Steel
Padding Location
No Padding
Torso Adjustment
Cam
Features
5-Point Adjustments for Optimal Fit, Built-In Relief Handles, Multiple Impact Indicators Make Inspection Easier
Harness Color
Blue/Yellow
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
Trauma Strap
Description
Climbing Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.