H410000 Full Body Harness, Universal, Mating Chest/ Mating Leg Straps
Mfr # H411002
Zoro # G0616071
product price: $44.99
/eaKey Features
Harness Sizing
Universal
Harness Style
Vest
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H411002
Zoro #
G0616071
UPC #
-
Country of Origin
Mexico
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
OSHA 1926.32, 1926.50 & 1910
Webbing Material
Nylon
Series
H410000
Subpelvic Strap
Yes
Adjustable
Yes
Harness D-Ring Material
Steel
Stretchable
No
Includes
Sliding back pad, Lanyard keeper, Strap keepers, Label protection, Impact Indicator
Front D-Ring
No
Shoulder Strap Buckles
Friction / Pass-Through
Back D-Ring
Yes
Tensile Strength
6000 lbs.
Side D-Rings
No
Harness Buckle Material
Steel
Harness Color
Blue/Yellow
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing Universal, Leg Strap Buckles Mating, Harness Application Fall Arrest, Series H410000, Webbing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.