
H9158 Arc Flash Harness, 2XL, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring
Mfr # H925805
Zoro # G515677473
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H925805
Zoro #
G515677473
UPC #
051751150179
Country of Origin
Mexico
Details
Item
Arc Flash Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H9158
Includes Padding
Yes
Hardware Material
Steel
Harness Color
Black/Blue/Yellow
Specialty Working Conditions
Arc Flash
Padding Location
Back
Features
Built-In Handles at Seat, Fall Indicators Clearly Indicate If a Fall Has Occurred and the Unit Needs to Come out of Service, Integrated Label Pack
Torso Adjustment
Cam
Harness D-Ring Material
Steel
RFID Equipped
No
OSHA Standards Met
OSHA 1910, OSHA 1926
Industry
General Industry
ANSI Standards Met
ANSI Z359.11
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
Trauma Strap
Description
Arc Flash Harness Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.