
H9158 Arc Flash Harness, M/L, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring
Mfr # H925802
Zoro # G315677505
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H925802
Zoro #
G315677505
UPC #
051751150155
Country of Origin
Mexico
Details
Item
Arc Flash Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H9158
Includes Padding
Yes
Torso Adjustment
Cam
RFID Equipped
No
Hardware Material
Steel
Harness Color
Black/Blue/Yellow
Features
Built-In Handles at Seat, Fall Indicators Clearly Indicate If a Fall Has Occurred and the Unit Needs to Come out of Service, Integrated Label Pack
Specialty Working Conditions
Arc Flash
Harness D-Ring Material
Steel
Padding Location
Back
OSHA Standards Met
OSHA 1910, OSHA 1926
ANSI Standards Met
ANSI Z359.11
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
Trauma Strap
Description
Arc Flash Harness Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.