Zoro Homepage

H9158 Arc Flash Harness, S, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # H925801

  • Zoro # G815677425


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H925801
Zoro #
G815677425
UPC #
051751150148
Country of Origin
Mexico

Details

Item
Arc Flash Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H9158
Includes Padding
Yes
Padding Location
Back
Features
Built-In Handles at Seat, Fall Indicators Clearly Indicate If a Fall Has Occurred and the Unit Needs to Come out of Service, Integrated Label Pack
RFID Equipped
No
Harness Color
Black/Blue/Yellow
Specialty Working Conditions
Arc Flash
Harness D-Ring Material
Steel
Hardware Material
Steel
Torso Adjustment
Cam
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1910, OSHA 1926
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
Trauma Strap

Description

Arc Flash Harness Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.