Zoro Homepage

H9158 Arc Flash Harness, XL, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # H925804

  • Zoro # G015677485


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H925804
Zoro #
G015677485
UPC #
051751150162
Country of Origin
Mexico

Details

Item
Arc Flash Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H9158
Includes Padding
Yes
Specialty Working Conditions
Arc Flash
Harness D-Ring Material
Steel
Harness Color
Black/Blue/Yellow
Hardware Material
Steel
Padding Location
Back
RFID Equipped
No
Features
Built-In Handles at Seat, Fall Indicators Clearly Indicate If a Fall Has Occurred and the Unit Needs to Come out of Service, Integrated Label Pack
Torso Adjustment
Cam
OSHA Standards Met
OSHA 1910, OSHA 1926
Industry
General Industry
ANSI Standards Met
ANSI Z359.11
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
Trauma Strap

Description

Arc Flash Harness Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.