
Harness, 425 lb, 2XL, Vest
Mfr # H032105
Zoro # G302016539
product price: $483.00
/ea
Free Shipping & Returns
Key Features
Series
H0321
Chest Strap Buckles
Quick-Connect
Padding Location
Back, Leg, Shoulder, Waist
Harness D-Ring Material
Aluminum
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H032105
Zoro #
G302016539
UPC #
051751129472
Country of Origin
Mexico
Details
Item
Harness
Series
H0321
Chest Strap Buckles
Quick-Connect
Padding Location
Back, Leg, Shoulder, Waist
Harness D-Ring Material
Aluminum
Leg Strap Buckles
Tongue
Other Standards
ISO/IEC 17025:2017
Industry
Construction, General Industry
Weight Capacity
425 lb
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Cam
D-Ring Locations
Back, Hips
Features
Built-In Relief Cords, Dual-Back Pad System Provides Cooling Airflow and Breathability and Can be Repositioned After a Fall to Reduce Pressure on the Clavicle, Focused Padding Minimizes Weight and Bulk, While an Inner Compression Layer Reduces Contact Points and Promotes Airflow
Includes Padding
Yes
Harness Sizing
2XL
With Belt
Yes
Safety Features
Belt, Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Color
Black/Blue
Harness Application
General Use, Positioning
RFID Equipped
No
Harness Style
Vest
Description
Harness, Harness Style Vest, Safety Features Belt, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.